Zoro Homepage

Dsub Cable Connector, PK 40

  • Mfr # 09663287702

  • Zoro # G4052541


product price: $985.99
/pk 40, $24.65/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Stamped; Straight
Number of Connections
25
Standards
DIN 41652; UL 1977 ECBT2.E102079
Temp. Range
-55 to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09663287702
Zoro #
G4052541
UPC #
-
Country of Origin
China

Dimensions

Conductor Size
0.09 to 0.13 sq mm

Details

Color
Black
Features
Stamped; Straight
Number of Connections
25
Standards
DIN 41652; UL 1977 ECBT2.E102079
Temp. Range
-55 to 125°C
Material
Glass Fiber Filled Thermoplastic Resin; Steel (Shell)
Cable Connector Type
D-Sub Coupler
Max. Amps
2 A
Mounting
Fixing Flange with Thread 4-40 UNC

Description

Connector, IDC insulation displacement termination, Rated current: ‌2 A, Male, Size: D-Sub 3, Thermoplastic resin, glass-fibre filled (PBTP), Plated steel, Contacts: 25, Copper alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.