
Dsub Idc Hood 09P Grey Tinscr, PK 300
Mfr # 09670090573
Zoro # G2774551
product price: $4,622.99
/pk 300, $15.41/ea
Free Shipping & Returns
Key Features
Color
Pebble Gray
Material
Thermoplastic
Length
38.15 mm
Height
14.8 mm
Features
With Shielding Plate Cover Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09670090573
Zoro #
G2774551
UPC #
-
Country of Origin
China
Dimensions
Length
38.15 mm
Height
14.8 mm
Width
31.3 mm
Size
D-Sub 1
Details
Item
Shell Housing
Color
Pebble Gray
Material
Thermoplastic
Features
With Shielding Plate Cover Lockable
Cable Entry
1x
Locking type
for knurled screws
Series of hoods/housings
D-Sub
Material (hood/housing)
Thermoplastic
Colour (hood/housing)
RAL 7032 (pebble grey)
Details
Order knurled screw separately. || for packaging density of 3 TE (15.24 mm)
Type of hood/housing
Shell housing
Version
Side entry
Ambient temperature
-30 ... +100 °C
Description
Shell housing, Size: D-Sub 1, for knurled screws, Side entry, 1x, Material (hood/housing): Thermoplastic, RAL 7032 (pebble grey)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.