Zoro Homepage

DSUB LOOSE PART CRIMP CONTACT, PK 500

  • Mfr # 09670008177

  • Zoro # G7738373


product price: $165.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Series
D-Sub
Material
Copper Alloy
Contact resistance
≤ 10 mΩ
Type of contact
Crimp contact
Conductor cross-section
AWG 24 ... AWG 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09670008177
Zoro #
G7738373
UPC #
-
Country of Origin
Germany

Details

Item
Crimp Contact
Series
D-Sub
Material
Copper Alloy
Contact resistance
≤ 10 mΩ
Type of contact
Crimp contact
Conductor cross-section
AWG 24 ... AWG 20
Material (contacts)
Copper alloy
Gender
Male
Performance Level
3
Identification
Standard

Description

Crimp contact, Male, Copper alloy, Conductor cross-section: 0.25 ... 0.52 mm2, AWG 24 ... AWG 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.