Zoro Homepage

Dsub Sv Fe Tsdc 15P Au3, PK 100

  • Mfr # 09670154704

  • Zoro # G2045623


product price: $1,215.99
/pk 100, $12.16/ea
Free Shipping & Returns

Key Features

Standards
DIN 41652; UL 1977 ECBT2.E102079
Amps
7.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09670154704
Zoro #
G2045623
UPC #
-
Country of Origin
Germany

Details

Item
D-Sub Coupler
Standards
DIN 41652; UL 1977 ECBT2.E102079
Amps
7.5 A

Description

Connector, Solder cup termination, Rated current: ‌7.5 A, Female, Size: D-Sub 2, Thermoplastic resin, glass-fibre filled (PBTP), Plated steel, White, Contacts: 15, Conductor cross-section: 0.5 mm2 max., Copper alloy, Gold plated, Termination side, Gold plated, Mating side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.