Zoro Homepage

DualBoot RJ45 FRNC Cat.6A blue 0, 2m

  • Mfr # 09488787589002

  • Zoro # G2045912


product price: $16.99
/ea

Key Features

Connector Type - Patch Cord
HARTING RJ Industrial
Length - Patch Cord
0.2 m
Cable Shape
Round
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Cable Type
Round Copper Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09488787589002
Zoro #
G2045912
UPC #
-
Country of Origin
Latvia

Dimensions

Length - Patch Cord
0.2 m

Details

Connector Type - Patch Cord
HARTING RJ Industrial
Cable Shape
Round
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Cable Type
Round Copper Cable
Jacket Color
Blue
Color
Blue
Jacket Material - Wire and Cable
FRNC (LSZH)
Material
FRNC (LSZH)
Category - Data Cable
6
Description/Special Features
Pre-Assembled on Both Sides
Temp. Range
0 to 60°C
Item - Data Cable
Patch Cord
Total Number of Conductors - Data Cable
8
Features
Pre-Assembled On Both Sides
Number of Conductor Pairs
4

Description

Copper cable, (round), Cable assemblies, Pre-assembled on both sides, Cable length: 0.2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.