Zoro Homepage

Fixing Flange D-Sub Connector, Black

  • Mfr # 09672095604

  • Zoro # G005285904


product price: $3.19
/ea
Sold in multiples of 100 for $319.00

Key Features

Cable Clamping Method
Solder Cup
Type
Male
Standards
DIN 41652, UL 1977 ECBT2.E102079
Maximum Operating Temperature
85 Degrees C
Maximum Contact Resistance
10 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09672095604
Zoro #
G005285904
UPC #
-
Country of Origin
China

Dimensions

D-Sub Shell Size
D-Sub 1
Wire Size
20 AWG

Details

Cable Clamping Method
Solder Cup
Item
Fixing Flange D-Sub Connector
Type
Male
Standards
DIN 41652, UL 1977 ECBT2.E102079
Maximum Operating Temperature
85 Degrees C
Maximum Contact Resistance
10 megaohm
Current Rating
6.5 A
Locking Type
Fixing Flange
Contact Material
Copper Alloy
Connection Type
Solder
Connector Gender
Male
Insert Material
Thermoplastic Resin Glass-Fibre Filled (PBTP)
Housing Material
Plated Steel
Minimum Mating Cycles
50
Insert Color
Black
Series
D-Sub
Minimum Operating Temperature
-40 Degrees C
Application
Standard
Number of Poles
9
Minimum Insulation Resistance
1.00 x 10^10 ohm

Description

HAEL 09672095604 CONNECTOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.