Crimp Wire Connector, 20 AWG Max, 1000 PK

  • Mfr # 09020008474

  • Zoro # G4052779


product price:  $825.99
/pk 1000, $0.83/ea
Free Shipping & Returns

Key Features

Type
Crimp
Maximum Wire Size
20 AWG
Minimum Wire Size
28 AWG
RoHS Compliant
Yes
Finish
Noble Metal over Ni (Mating Side); Ni (Termination side)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09020008474
Zoro #
G4052779
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
28 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
RoHS Compliant
Yes
Finish
Noble Metal over Ni (Mating Side); Ni (Termination side)
For Use With
DIN 41612 Type B; DIN 41612 Type C; DIN 41612 Type 2C; DIN 41612 Type 3C
Green Environmental Attribute
Lead Free
Material
Copper
Standards
IEC 60603-2
Series
DIN 41612
Termination Style
Crimp

Description

Crimp contact, Copper alloy, Conductor cross-section: 0.09 ... 0.5 mm2 for BC contacts, AWG 28 ... AWG 20 for BC contacts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.