Zoro Homepage

Grommet 15-16Mm Kdt/Z15 For, PK 10

  • Mfr # 09000005363

  • Zoro # G7737314


product price: $97.25
/pk 10, $9.73/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic
Color
Black
Features
Additional Strain Relief can be Provided by Cable Ties (Max. Width 8 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005363
Zoro #
G7737314
UPC #
-
Country of Origin
Germany

Details

Item
Cable Entry Seal
Material
Thermoplastic
Color
Black
Features
Additional Strain Relief can be Provided by Cable Ties (Max. Width 8 mm)

Description

Cable entry seal, Additional strain relief can be provided by cable ties (max. width 8 mm), Clamping range: 15 ... 16 mm, Thermoplastic, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.