Zoro Homepage

Ha-VIS eCon 3080B-A

  • Mfr # 24030080010

  • Zoro # G7737840


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Standards
Width
25 mm
IP Rating
IP30
Depth
107.5 mm
Includes
Pluggable Screw Contact; Assembly Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24030080010
Zoro #
G7737840
UPC #
-
Country of Origin
Germany

Dimensions

Width
25 mm
Depth
107.5 mm
Height
142 mm

Details

Item
Network Switch
Standards
IP Rating
IP30
Includes
Pluggable Screw Contact; Assembly Instructions
Amps
Less Than 85 mA at 24 V DC; Less Than 46 mA at 48 V DC
Number of Ports
8
Voltage
24 V DC; 48 V DC

Description

Industrial Ethernet Switches, Unmanaged, Fast Ethernet, Nominal voltage: 24 V DC, 48 V DC, Total number of ports: 8, 10/100 Mbit/s (RJ45-Ports): 8, Operating temperature: ‌0 ... +55 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.