
Han 1 Mod-M Firewire For Patch
Mfr # 09140014611
Zoro # G2047023
product price: $12.99
/eaKey Features
Standards
IEC 60664-1; IEC 61984; DNV GL; UL 1977 ECBT2.E235076
Temp. Range
-40 to 85°C
Jacket Color
Pebble Gray
Item - Data Cable
Module
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140014611
Zoro #
G2047023
UPC #
-
Country of Origin
Germany
Details
Standards
IEC 60664-1; IEC 61984; DNV GL; UL 1977 ECBT2.E235076
Temp. Range
-40 to 85°C
Jacket Color
Pebble Gray
Item - Data Cable
Module
Material
Polycarbonate
Color
Pebble Gray
Green Environmental Attribute
Pollution Degree 3
Description
Han® FireWire module, for patch cable, Male, Rated current: 1 A, Polycarbonate (PC), RAL 7032 (pebble grey)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.