
Han 10/16/24 Thermoplastic, PK 10
Mfr # 09000005221
Zoro # G2045763
product price: $219.99
/pk 10, $22.00/ea
Free Shipping & Returns
Key Features
Type
Locking Lever
Color
Dust Gray
Insulation Material
Polycarbonate
UL 94 Flammability Rating
V-0
Series
Han B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09000005221
Zoro #
G2045763
UPC #
-
Country of Origin
Germany
Details
Item
Locking Lever
Type
Locking Lever
Color
Dust Gray
Insulation Material
Polycarbonate
UL 94 Flammability Rating
V-0
Series
Han B
Standards
EN 45545-2 (2020-08)
Material
Polycarbonate; Stainless Steel
Flammability Rating
UL 94 V-0
Description
Locking levers, Size: 10/16/24 B, Double locking lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.