
Han 10B-Cover-Cord Thermoplast
Mfr # 09300105412
Zoro # G2044661
product price: $27.89
/eaKey Features
Description/Special Features
With Fixing Cord
Temp. Range
-40 Degrees to 125 Degrees F
Standards
EN 45545-2 (2020-08); DNV GL
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09300105412
Zoro #
G2044661
UPC #
-
Country of Origin
Germany
Details
Item
Cable Protector
Description/Special Features
With Fixing Cord
Temp. Range
-40 Degrees to 125 Degrees F
Standards
EN 45545-2 (2020-08); DNV GL
Material
Thermoplastic
Description
Protection cover, for bulkhead mounted housings, for surface mounted housings, for cable to cable housing, Thermoplastic, With fixing cord, Size: 10 B, Single locking lever, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.