Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han 12Dd Module F Ql, PK 2

  • Mfr # 09140122732

  • Zoro # G2043550


product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140122732
Zoro #
G2043550
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
1.5 mm2
Min. Single Wire Size
0.25 mm2
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Connector Module
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Description/Special Features
Black Slide
Material
Polycarbonate
Connector Type
Female
Approximate Amperage Rating - Grounding Braid
10 A
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Han-Quick Lock
Series
Han-Modular
Max. Voltage
250 V
Sub-Category
Modules
Max. Temp.
125°C
Finish
Silver Plated
Current Rating
10 A
Contact Finish
Silver Plated
Number of Contacts
12
Flammability Rating
UL 94 V-0

Description

Han DD® module, Han-Quick Lock® termination, Female, Contacts: 12, Conductor cross-section: 0.25 ... 1.5 mm2, Rated current: ‌10 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.