Zoro Homepage

Han 24 B Docking Frame

  • Mfr # 09300241701

  • Zoro # G2045398


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Type
Docking Frame
Material
Stainless Steel
Description/Special Features
1.5 mm Pull-In Range
Includes
(1) Frame; (4) Cheese Head Shoulder Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09300241701
Zoro #
G2045398
UPC #
-
Country of Origin
Germany

Details

Item
Docking Frame
Type
Docking Frame
Material
Stainless Steel
Description/Special Features
1.5 mm Pull-In Range
Includes
(1) Frame; (4) Cheese Head Shoulder Screws

Description

Docking frame, Stainless steel, Size: 24 B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.