Zoro Homepage

Han 24E-Kraft Paper Cover For, PK 2

  • Mfr # 09330245401

  • Zoro # G2774883


product price: $36.89
/pk 2, $18.45/ea

Key Features

Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Series
Han-Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330245401
Zoro #
G2774883
UPC #
-
Country of Origin
Germany

Details

Item
Connector Cap
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Series
Han-Snap
Sub-Category
Hoods/Housings
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.