
Han 3 Emc Base Surface 1, PK 10
Mfr # 09620031250
Zoro # G2044390
product price: $546.99
/pk 10, $54.70/ea
Free Shipping & Returns
Key Features
Type
Surface Mounted Housing
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Finish
Uncoated
Sub-Category
Hoods/Housings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09620031250
Zoro #
G2044390
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Surface Mounted Housing
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Finish
Uncoated
Sub-Category
Hoods/Housings
Application
Hoods/Housings for Higher EMC Requirements
IP Rating
IP44; IP65/IP67
Series
Han EMC
Standards
DNV GL
Max. Temp.
125°C
Description
Surface mounted housing, Size: 3 A, Single locking lever, Steel, Top entry, 1x Pg 11, Material (hood/housing): Zinc die-cast, Uncoated, Unpainted, Material (seal): PTFE, Degree of protection: IP44, IP65 / IP67, with seal screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.