Zoro Homepage

Han 3 Emc Hood Angled Entry 2, PK 10

  • Mfr # 09620031640

  • Zoro # G2045459


product price: $313.99
/pk 10, $31.40/ea
Free Shipping & Returns

Key Features

Type
Hood
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
IP Rating
IP44; IP65/IP67
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09620031640
Zoro #
G2045459
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Hood
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
IP Rating
IP44; IP65/IP67
Max. Temp.
125°C
Standards
DNV GL
Series
Han EMC
Application
Hoods/Housings for Higher EMC Requirements
Sub-Category
Hoods/Housings
Finish
Uncoated

Description

Hood, Size: 3 A, Single locking lever, Side entry, 1x Pg 11, Material (hood/housing): Zinc die-cast, Uncoated, Unpainted, Degree of protection: IP44, IP65 / IP67, with seal screw 09 20 000 9918

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.