Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han 3A-Ak-Dichtung (Kunstst.), PK 10

  • Mfr # 09200035447

  • Zoro # G2774043


product price: $285.99
/pk 10, $28.60/ea
Free Shipping & Returns

Key Features

For Use With
Cable to Cable Housings, Mounted Female Insert
Insulation Material
Polycarbonate
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200035447
Zoro #
G2774043
UPC #
-
Country of Origin
Romania

Details

Item
Connector Cap
For Use With
Cable to Cable Housings, Mounted Female Insert
Insulation Material
Polycarbonate
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Color
Pebble Gray
Series
Han A
Application
Industrial
Max. Temp.
125°C
Standards
EN 45545-2 (2020-08); DNV GL
Sub-Category
Hoods/Housings
IP Rating
IP44; IP65/IP67
Includes
Fixing Cord; Seal
Flammability Rating
UL 94 V-0

Description

Protection cover, for cable to cable housing, Thermoplastic, With seal, With fixing cord, Size: 3 A, Single locking lever, Material (seal): NBR, Degree of protection: IP44, IP67, with seal screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.