Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han 3A Bulkhead Feed-Thru Hous, PK 10

  • Mfr # 19620031121

  • Zoro # G2044774


product price: $544.99
/pk 10, $54.50/ea
Free Shipping & Returns

Key Features

Type
Panel Feed Through Housing
Maximum Operating Temperature
125 Degrees C
Application
Hoods/Housings for Higher EMC Requirements
Series
Han EMC
IP Rating
IP44; IP65/IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19620031121
Zoro #
G2044774
UPC #
-
Country of Origin
Germany

Details

Item
Panel Feed Through Housing
Type
Panel Feed Through Housing
Maximum Operating Temperature
125 Degrees C
Application
Hoods/Housings for Higher EMC Requirements
Series
Han EMC
IP Rating
IP44; IP65/IP67
Finish
Uncoated
Description/Special Features
Fixing Hole for M4 Screw
Standards
DNV GL
Material
Die Cast Zinc
Sub-Category
Hoods/Housings
Max. Temp.
125°C

Description

Panel feed through housing, Fixing hole for M4 screw, Size: 3 A, Single locking lever, Steel, Top entry, 1x M20, Material (hood/housing): Zinc die-cast, Uncoated, Unpainted, Material (seal): NBR, Degree of protection: IP44, IP65 / IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.