Zoro Homepage

Han 3A Bulkhead Feed-Thru Housing, PK 10

  • Mfr # 19200031120

  • Zoro # G2043690


product price: $511.99
/pk 10, $51.20/ea
Free Shipping & Returns

Key Features

Type
Panel Feed Through Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Finish
Powder Coated
Standards
EN 45545-2 (2020-08); DNV GL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200031120
Zoro #
G2043690
UPC #
-
Country of Origin
Germany

Details

Item
Panel Feed Through Housing
Type
Panel Feed Through Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Finish
Powder Coated
Standards
EN 45545-2 (2020-08); DNV GL
IP Rating
IP44; IP65/IP67
Series
Han A
Material
Die Cast Zinc
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Application
Standard Hoods/Housings for Industrial Applications

Description

Panel feed through housing, Size: 3 A, Single locking lever, Steel, Top entry, 1x M20, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 7037 (dust grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.