Zoro Homepage

Han 3A male insert with Quick-Lock, PK 10

  • Mfr # 09200032633

  • Zoro # G2047154


product price: $367.99
/pk 10, $36.80/ea
Free Shipping & Returns

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200032633
Zoro #
G2047154
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
2.5 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Contact Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Inserts
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Series
Han A
Max. Voltage
600 V
Connector Type
Male
Material
Polycarbonate
Max. Temp.
125°C
Connection Material
Copper Alloy
Terminal Type
Han-Quick Lock
Finish
Silver Plated
Description/Special Features
Blue Slide
Approximate Amperage Rating - Grounding Braid
10 A
Green Environmental Attribute
Pollution Degree 3
Contact Finish
Silver Plated
Current Rating
10 A
Number of Contacts
3
Flammability Rating
UL 94 V-0

Description

Inserts, Han-Quick Lock® termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 3 A, Contacts: 3, Conductor cross-section: 0.5 ... 2.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.