Zoro Homepage

Han 3A Protect Cover, 1, PK 10

  • Mfr # 09200035421

  • Zoro # G2774874


product price: $381.99
/pk 10, $38.20/ea
Free Shipping & Returns

Key Features

Insulation Material
NBR
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
Material
NBR
Series
Han A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200035421
Zoro #
G2774874
UPC #
-
Country of Origin
Germany

Details

Item
Connector Cap
Insulation Material
NBR
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
Material
NBR
Series
Han A
Includes
Fixing Cord; Seal
Max. Temp.
125°C
Standards
EN 45545-2 (2020-08); DNV GL
Sub-Category
Hoods/Housings
IP Rating
IP44; IP65/IP67
Application
Industrial

Description

Protection cover, for hoods, Metal, With fixing cord, With seal, Size: 3 A, Single locking lever, Steel, Material (seal): NBR, Degree of protection: IP44, IP65 / IP67, with seal screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.