Zoro Homepage

Han 3A Thermopl. Cover, PK 10

  • Mfr # 09200035445

  • Zoro # G2775041


product price: $580.99
/pk 10, $58.10/ea
Free Shipping & Returns

Key Features

For Use With
Bulkhead Mounted Housings, Surface Mounted Housings, Mounted Female Insert
Insulation Material
Polycarbonate
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200035445
Zoro #
G2775041
UPC #
-
Country of Origin
Romania

Details

Item
Connector Cap
For Use With
Bulkhead Mounted Housings, Surface Mounted Housings, Mounted Female Insert
Insulation Material
Polycarbonate
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Color
Pebble Gray
Sub-Category
Hoods/Housings
Application
Industrial
Includes
Fixing Cord; Seal
Series
Han A
IP Rating
IP44; IP65/IP67
Standards
EN 45545-2 (2020-08); DNV GL
Max. Temp.
125°C
Flammability Rating
UL 94 V-0

Description

Protection cover, for bulkhead mounted housings, for surface mounted housings, Thermoplastic, With seal, With fixing cord, Size: 3 A, Single locking lever, Material (seal): NBR, Degree of protection: IP44, IP67, with seal screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.