Zoro Homepage

Han 3A with Harax / Male, PK 10

  • Mfr # 09200030440

  • Zoro # G2048618


product price: $677.99
/pk 10, $67.80/ea
Free Shipping & Returns

Key Features

Type
Hood
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
230 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200030440
Zoro #
G2048618
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.75 mm2
Max. Single Wire Size
1.5 mm2
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG

Description

Connector sets, HARAX® connection technology, Male, Rated current: ‌10 A, Contacts: 3, Copper alloy, Silver plated, Hood, Size: 3 A, Top entry, Degree of protection: IP65, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.