
Han 3Hpr Hood Top Entry Pg
Mfr # 09400030402
Zoro # G2050663
product price: $71.49
/eaKey Features
Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Application
Hoods/Housings for Harsh Outdoor Environments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09400030402
Zoro #
G2050663
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Application
Hoods/Housings for Harsh Outdoor Environments
Sub-Category
Hoods/Housings
Max. Temp.
125°C
Finish
Black Chrome Plated
IP Rating
IP65; IP68
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Includes
Seal Screw
Series
Han HPR
Description
Hood, Size: 3 A, Toggle locking, Stainless steel, Top entry, 1x Pg 13.5, Material (hood/housing): Zinc die-cast, Chromated, RAL 9005 (jet black), Degree of protection: IP65, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.