
Han 3Hpr Surface Mount. Hous., PK 10
Mfr # 09400030902
Zoro # G2050523
product price: $528.99
/pk 10, $52.90/ea
Free Shipping & Returns
Key Features
Type
Adapter
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Application
Hoods/Housings for Harsh Outdoor Environments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09400030902
Zoro #
G2050523
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Adapter
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Application
Hoods/Housings for Harsh Outdoor Environments
Features
Open Bottom
Finish
Black Chrome Plated
Description/Special Features
Open Bottom
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Series
Han HPR
Material
Die Cast Zinc
IP Rating
IP65; IP68
Sub-Category
Hoods/Housings
Description
Adapter, Open bottom, for assembly of bulkhead mounted bulkhead mounted position, Size: 3 A, Material (hood/housing): Zinc die-cast, Chromated, RAL 9005 (jet black), Material (seal): NBR, Degree of protection: IP65, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.