Zoro Homepage

Han 3Hpr Surface Mount. Hous., PK 10

  • Mfr # 09407030902

  • Zoro # G2043900


product price: $492.99
/pk 10, $49.30/ea
Free Shipping & Returns

Key Features

Type
Adapter
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65; IP68
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09407030902
Zoro #
G2043900
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Adapter
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65; IP68
Max. Temp.
125°C
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Application
Hoods/Housings for Harsh Outdoor Environments
Material
Die Cast Zinc
Features
Open Bottom
Finish
Powder Coated
Description/Special Features
Open Bottom
Sub-Category
Hoods/Housings
Series
Han HPR

Description

Adapter, Open bottom, for assembly of bulkhead mounted bulkhead mounted position, Size: 3 A, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 9005 (jet black), Material (seal): NBR, Degree of protection: IP65, IP68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.