Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han 3HPR Top Entry M20, RoHs conform, PK 10

  • Mfr # 19407030410

  • Zoro # G2044488


product price: $746.99
/pk 10, $74.70/ea
Free Shipping & Returns

Key Features

Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65; IP68; IP69/IPX9K
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19407030410
Zoro #
G2044488
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65; IP68; IP69/IPX9K
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Material
Die Cast Zinc
Finish
Powder Coated
Application
Hoods/Housings for Harsh Outdoor Environments
Series
Han HPR
Includes
Seal Screw
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076

Description

Hood, Size: 3 A, Screw locking, Stainless steel, Top entry, 1x M20, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 9005 (jet black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.