
Han 3M-Kg-Qb-M20, PK 10
Mfr # 19370031750
Zoro # G2049099
product price: $1,111.99
/pk 10, $111.20/ea
Free Shipping & Returns
Key Features
Type
Cable To Cable Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Includes
Seal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19370031750
Zoro #
G2049099
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Cable To Cable Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Includes
Seal Screw
Application
Hoods/Housings for Rough Environments
Standards
EN 45545-2 (2020-08); DNV GL
IP Rating
IP65; IP67
Sub-Category
Hoods/Housings
Series
Han M
Finish
Powder Coated
Max. Temp.
125°C
Description
Cable to cable housing, Size: 3 A, Single locking lever, Stainless steel, Top entry, 1x M20, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 9005 (jet black), Degree of protection: IP44, IP65 / IP67, with seal screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.