Zoro Homepage

Han 4 Mod M-C 40A, PK 2

  • Mfr # 09140043041

  • Zoro # G2045833


product price: $27.89
/pk 2, $13.95/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140043041
Zoro #
G2045833
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
6 sq mm
Min. Single Wire Size
1.5 sq mm
Minimum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG
Maximum Single Wire Size
10 AWG

Details

Item
Han-Modular
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
Terminal Type
Crimp
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076
Approximate Amperage Rating - Grounding Braid
40 A
Material
Polycarbonate
Series
Han-Modular
Max. Temp.
125°C
Max. Voltage
830 V

Description

Han® CC Protected module, Crimp termination, Male, Contacts: 4, Conductor cross-section: 1.5 ... 6 mm2, Rated current: ‌40 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.