Zoro Homepage

Han 5 Mod-Female-Es 16 A, PK 2

  • Mfr # 09140052716

  • Zoro # G2049893


product price: $49.19
/pk 2, $24.60/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140052716
Zoro #
G2049893
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
2.5 mm2
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Series
Han-Modular
Green Environmental Attribute
Pollution Degree 3
Sub-Category
Modules
Connection Material
Copper Alloy
Approximate Amperage Rating - Grounding Braid
16 A
Max. Voltage
400 V
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Finish
Silver Plated
Material
Polycarbonate
Max. Temp.
125°C
Terminal Type
Cage Clamp
Connector Type
Female
Current Rating
16 A
Number of Contacts
5
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Maximum Conductors
5

Description

Han® ES module, Cage-clamp termination, Female, Contacts: 5, Conductor cross-section: 0.14 ... 2.5 mm2, Rated current: ‌16 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.