Zoro Homepage

Han 5 Mod-Male-Es 16 A, PK 2

  • Mfr # 09140052616

  • Zoro # G2774612


product price: $43.89
/pk 2, $21.95/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140052616
Zoro #
G2774612
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Approximate Amperage Rating - Grounding Braid
16 A
Green Environmental Attribute
Pollution Degree 3
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Terminal Type
Cage Clamp
Finish
Silver Plated
Max. Voltage
400 V
Sub-Category
Modules
Material
Polycarbonate
Connector Type
Male
Series
Han-Modular
Max. Temp.
125°C
Current Rating
16 A
Contact Finish
Silver Plated
Number of Contacts
5
Flammability Rating
UL 94 V-0

Description

Han® ES module, Cage-clamp termination, Male, Contacts: 5, Conductor cross-section: 0.14 ... 2.5 mm2, Rated current: ‌16 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.