
Han 6 Emc/B-Gs-M20
Mfr # 19628061540
Zoro # G2050611
product price: $52.29
/eaKey Features
Type
Hood
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65; IP66
Finish
Uncoated
Sub-Category
Hoods/Housings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19628061540
Zoro #
G2050611
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Hood
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65; IP66
Finish
Uncoated
Sub-Category
Hoods/Housings
Standards
DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Series
Han EMC/B
Material
Die Cast Aluminum
Max. Temp.
125°C
Description
Hood, Size: 6 B, Low construction, Single locking lever, Side entry, 1x M20, Material (hood/housing): Aluminium die-cast, Uncoated, Unpainted, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.