Zoro Homepage

Han 6 Mod M-C, Protective, PK 2

  • Mfr # 09140063041

  • Zoro # G2046411


product price: $30.69
/pk 2, $15.35/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140063041
Zoro #
G2046411
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
4 mm2
Min. Single Wire Size
0.14 mm2
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
12 AWG
Minimum Single Wire Size
26 AWG

Description

Han E® Protected module, Crimp termination, Male, Contacts: 6, Conductor cross-section: 0.14 ... 4 mm2, Rated current: ‌16 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.