
Han 8/0-Agg-Metal Rohs Conf., PK 10
Mfr # 09127080301
Zoro # G2049622
product price: $523.99
/pk 10, $52.40/ea
Free Shipping & Returns
Key Features
Type
Bulkhead Mounted Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09127080301
Zoro #
G2049622
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Bulkhead Mounted Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Finish
Powder Coated
Series
Han-Compact
Standards
DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 ECBT8.E235076; CSA-C22.2 No. 182.3 PVVA8.E318390
Sub-Category
Hoods/Housings
Application
Hoods/Housings for Industrial Applications
Material
Die Cast Zinc
Max. Temp.
125°C
Description
Bulkhead mounted housing, Size: Han-Compact®, Single locking lever, Stainless steel, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 9005 (jet black), Material (seal): NBR, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.