Zoro Homepage

Han A 10 Pos. F Insert Screw

  • Mfr # 09200102812

  • Zoro # G2773562


product price: $39.89
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200102812
Zoro #
G2773562
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.75 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Green Environmental Attribute
Pollution Degree 3
Material
Polycarbonate
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Sub-Category
Inserts
Connector Type
Female
Approximate Amperage Rating - Grounding Braid
16 A
Series
Han A
Terminal Type
Screw
Max. Voltage
250 V
Max. Temp.
125°C
Finish
Silver Plated
Contact Finish
Silver Plated
Current Rating
16 A
Number of Contacts
10
Flammability Rating
UL 94 V-0

Description

Inserts, Screw termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 10 A, Contacts: 10, Conductor cross-section: 0.75 ... 2.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.