Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han A Base Surface Thermoplast M20, PK 10

  • Mfr # 19200030227

  • Zoro # G2049473


product price: $222.99
/pk 10, $22.30/ea
Free Shipping & Returns

Key Features

Type
Surface Mounted Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Standard Hoods/Housings for Industrial Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200030227
Zoro #
G2049473
UPC #
-
Country of Origin
Romania

Details

Item
Connector Shell
Type
Surface Mounted Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Standard Hoods/Housings for Industrial Applications
Max. Temp.
125°C
Sub-Category
Hoods/Housings
IP Rating
IP44; IP65/IP67
Series
Han A
Standards
EN 45545-2 (2020-08); DNV GL
Material
Polycarbonate
Flammability Rating
UL 94 V-0

Description

Surface mounted housing, Size: 3 A, Single locking lever, Top entry, 1x M20, Material (hood/housing): Polycarbonate (PC), RAL 9005 (jet black), Degree of protection: IP44, IP67, with seal screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.