Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han A Hood Angled Entry 2, PK 10

  • Mfr # 19200030620

  • Zoro # G2044984


product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Type
Hood
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19200030620
Zoro #
G2044984
UPC #
-
Country of Origin
Romania

Details

Item
Connector Shell
Type
Hood
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Standard Hoods/Housings for Industrial Applications
Series
Han A
Max. Temp.
125°C
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
IP Rating
IP44; IP65/IP67
Sub-Category
Hoods/Housings
Material
Polycarbonate
Flammability Rating
UL 94 V-0

Description

Hood, Size: 3 A, Single locking lever, Side entry, 1x M20, Material (hood/housing): Polycarbonate (PC), RAL 7032 (pebble grey), Degree of protection: IP44, IP67, with seal screw 09 20 000 9918

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.