Zoro Homepage

Han A Hood Coupler Thermoplastic M20, PK 10

  • Mfr # 19200030720

  • Zoro # G2043681


product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

Type
Cable To Cable Housing
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200030720
Zoro #
G2043681
UPC #
-
Country of Origin
Romania

Details

Item
Connector Shell
Type
Cable To Cable Housing
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
IP Rating
IP44; IP65/IP67
Max. Temp.
125°C
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Series
Han A
Application
Standard Hoods/Housings for Industrial Applications
Sub-Category
Hoods/Housings
Flammability Rating
UL 94 V-0

Description

Cable to cable housing, Size: 3 A, Single locking lever, Top entry, 1x M20, Material (hood/housing): Polycarbonate (PC), RAL 7032 (pebble grey), Degree of protection: IP44, IP67, with seal screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.