Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han A Hood Side Entry Hc 4

  • Mfr # 09200320520

  • Zoro # G2049220


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Type
Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Finish
Powder Coated
Application
Standard Hoods/Housings for Industrial Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200320520
Zoro #
G2049220
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Finish
Powder Coated
Application
Standard Hoods/Housings for Industrial Applications
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Max. Temp.
125°C
Sub-Category
Hoods/Housings
IP Rating
IP65
Series
Han A
Material
Die Cast Aluminum

Description

Hood, Size: 32 A, High construction, Double locking lever, Side entry, 1x Pg 21, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.