
Han A Protect Cover 4 Pegs
Mfr # 09200325405
Zoro # G2773431
product price: $31.75
/eaKey Features
For Use With
Bulkhead Mounted Housings, Surface Mounted Housings
Insulation Material
NBR
Type
High Construction, Low Construction
Maximum Operating Temperature
125 Degrees C
Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09200325405
Zoro #
G2773431
UPC #
-
Country of Origin
Germany
Details
Item
Connector Cap
For Use With
Bulkhead Mounted Housings, Surface Mounted Housings
Insulation Material
NBR
Type
High Construction, Low Construction
Maximum Operating Temperature
125 Degrees C
Material
NBR
Finish
Powder Coated
Standards
EN 45545-2 (2020-08); DNV GL
Max. Temp.
125°C
Application
Industrial
Series
Han A
IP Rating
IP65
Sub-Category
Hoods/Housings
Description
Protection cover, for bulkhead mounted housings, for surface mounted housings, Metal, Size: 32 A, Double locking lever, Powder-coated, Material (seal): NBR, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.