Zoro Homepage

Han A Protect Cover Die Cast

  • Mfr # 09200105423

  • Zoro # G2774770


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Type
High Construction, Low Construction
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Die Cast Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200105423
Zoro #
G2774770
UPC #
-
Country of Origin
Germany

Details

Item
Connector Cap
Type
High Construction, Low Construction
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Die Cast Aluminum
Finish
Powder Coated
Application
Industrial
Sub-Category
Hoods/Housings
Series
Han A
Standards
EN 45545-2 (2020-08); DNV GL
Max. Temp.
125°C
Includes
Fixing Cord
IP Rating
IP65
Flammability Rating
UL 94 V-0

Description

Protection cover, for hoods, Metal, With fixing cord, Size: 10 A, Single locking lever, Polycarbonate (PC), Stainless steel, Material (hood/housing): Aluminium die-cast, Powder-coated, Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.