
Han A Protect Cover Metal For
Mfr # 09200165403
Zoro # G2774098
product price: $27.79
/eaKey Features
For Use With
Bulkhead Mounted Housings, Surface Mounted Housings, Cable to Cable Housings
Insulation Material
NBR
Type
High Construction, Low Construction
Maximum Operating Temperature
125 Degrees C
Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09200165403
Zoro #
G2774098
UPC #
-
Country of Origin
Germany
Details
Item
Connector Cap
For Use With
Bulkhead Mounted Housings, Surface Mounted Housings, Cable to Cable Housings
Insulation Material
NBR
Type
High Construction, Low Construction
Maximum Operating Temperature
125 Degrees C
Material
NBR
Standards
DNV GL
Series
Han A
Application
Industrial
Sub-Category
Hoods/Housings
Max. Temp.
125°C
IP Rating
IP65
Description
Protection cover, for bulkhead mounted housings, for surface mounted housings, for cable to cable housing, Thermoplastic, Size: 16 A, Single locking lever, Material (seal): NBR, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.