Zoro Homepage

Han A Protect Cover Plastic

  • Mfr # 09200105402

  • Zoro # G2773669


product price: $22.19
/ea

Key Features

For Use With
Bulkhead Mounted Housings, Surface Mounted Housings, Cable to Cable Housings
Insulation Material
NBR
Type
High Construction, Low Construction
Maximum Operating Temperature
125 Degrees C
Material
NBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200105402
Zoro #
G2773669
UPC #
-
Country of Origin
Germany

Details

Item
Connector Cap
For Use With
Bulkhead Mounted Housings, Surface Mounted Housings, Cable to Cable Housings
Insulation Material
NBR
Type
High Construction, Low Construction
Maximum Operating Temperature
125 Degrees C
Material
NBR
Sub-Category
Hoods/Housings
Max. Temp.
125°C
Standards
DNV GL
IP Rating
IP65
Application
Industrial
Series
Han A

Description

Protection cover, for bulkhead mounted housings, for surface mounted housings, for cable to cable housing, Thermoplastic, Size: 10 A, Single locking lever, Material (seal): NBR, Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.