
Han B Base Panel For Central
Mfr # 09300240381
Zoro # G2047400
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Type
Bulkhead Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Application
Standard Hoods/Housings for Industrial Connectors
Series
Han B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09300240381
Zoro #
G2047400
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Bulkhead Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Application
Standard Hoods/Housings for Industrial Connectors
Series
Han B
IP Rating
IP65
Standards
EN 45545-2 (2020-08); DNV GL
Material
Die Cast Aluminum
Max. Temp.
125°C
Finish
Powder Coated
Sub-Category
Hoods/Housings
Description
Bulkhead mounted housing, Size: 24 B, Low construction, Central locking lever (on the hood), Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Material (seal): NBR, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.