Zoro Homepage

Han B Base Surface Hc 1 Lever

  • Mfr # 09300060298

  • Zoro # G2049388


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09300060298
Zoro #
G2049388
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Surface Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Material
Die Cast Aluminum
Includes
Thermoplastic Cover
Application
Standard Hoods/Housings for Industrial Connectors
Finish
Powder Coated
Features
With Thermo-Plastic Cover
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Sub-Category
Hoods/Housings
Series
Han B
IP Rating
IP65
Flammability Rating
UL 94 V-0

Description

Surface mounted housing, With thermo-plastic cover, Size: 6 B, High construction, Single locking lever, Polycarbonate (PC), Stainless steel, Side entry, 2x Pg 29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.