Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han B Base Surface Hc 4 Pegs

  • Mfr # 09300100262

  • Zoro # G2050514


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Includes
Thermoplastic Cover
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09300100262
Zoro #
G2050514
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Surface Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Includes
Thermoplastic Cover
IP Rating
IP65
Finish
Powder Coated
Features
With Thermo-Plastic Cover
Series
Han B
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Material
Die Cast Aluminum
Standards
EN 45545-2 (2020-08); DNV GL
Application
Standard Hoods/Housings for Industrial Connectors

Description

Surface mounted housing, With thermo-plastic cover, Size: 10 B, High construction, Double locking lever (on the hood), Side entry, 2x Pg 21, Material (hood/housing)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.