
Han B Base Surface Lc 2 Levers 1 Entry P
Mfr # 09300101231
Zoro # G2045334
product price: $86.65
/ea
Free Shipping & Returns
Key Features
Type
Surface Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Hoods/Housings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09300101231
Zoro #
G2045334
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Surface Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Hoods/Housings
Series
Han B
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Finish
Powder Coated
Material
Die Cast Aluminum
Max. Temp.
125°C
Application
Standard Hoods/Housings for Industrial Connectors
IP Rating
IP65
Flammability Rating
UL 94 V-0
Description
Surface mounted housing, Size: 10 B, Low construction, Double locking lever, Polycarbonate (PC), Stainless steel, Side entry, 1x Pg 16, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.