
Han B Base Surface Lc 4 Pegs
Mfr # 09300101261
Zoro # G2045142
product price: $55.79
/eaKey Features
Type
Surface Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09300101261
Zoro #
G2045142
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Surface Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Finish
Powder Coated
Features
With Thermo-Plastic Cover
Max. Temp.
125°C
Series
Han B
Standards
EN 45545-2 (2020-08); DNV GL
Material
Die Cast Aluminum
Sub-Category
Hoods/Housings
Includes
Thermoplastic Cover
Application
Standard Hoods/Housings for Industrial Connectors
Description
Surface mounted housing, With thermo-plastic cover, Size: 10 B, Low construction, Double locking lever (on the hood), Side entry, 2x Pg 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.