Zoro Homepage

Han B Hood Side Entry LC 2 Levers M20

  • Mfr # 19300101530

  • Zoro # G2045370


product price: $43.89
/ea

Key Features

Type
Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300101530
Zoro #
G2045370
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
IP Rating
IP65; IP66; IP67
Series
Han B
Material
Die Cast Aluminum
Application
Standard Hoods/Housings for Industrial Connectors
Finish
Powder Coated
Standards
EN 45545-2 (2020-08); DNV GL
Sub-Category
Hoods/Housings
Flammability Rating
UL 94 V-0

Description

Hood, Size: 10 B, Low construction, Double locking lever (on the hood), Polycarbonate (PC), Stainless steel, Side entry, 1x M20, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Degree of protection: IP65, IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.